Check Availability
  • B-LINE BY EATON 

    Cable Stud Clip, Steel, 1 EA

  • Item # 4RJE5
  • Mfr. Model # BX9
Cable Stud Clip, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip fastens small cables to metal studs, bar joists, or beam flanges.
Show More Close
 

Technical Specifications

Item # 4RJE5
Mfr. Model # BX9
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.01 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Stud Clip
Material Steel
For Use With Conduit Fastener
Finish Zinc Phosphate
Wire Range 0.420" to 0.700"
Flange Thickness 1/16" to 5/32"
Mounting Type Snap On
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.