Check Availability
  • B-LINE BY EATON 

    Cable Flange Clip, Steel, 1 EA

  • Item # 4RJE8
  • Mfr. Model # BXS-1214
Cable Flange Clip, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip is used to secure cable along flanges, and accepts 10/3, romex with ground.
Show More Close
 

Technical Specifications

Item # 4RJE8
Mfr. Model # BXS-1214
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.01 lbs
Country of Origin Spain *
Sub-Category Conduit and Cable Hangers
Item Cable Flange Clip
Material Steel
For Use With Conduit Fastener
Finish Zinc Plated
Wire Range 0.444" to 0.560"
Flange Thickness 5/32" to 9/32"
Mounting Type Snap On
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions