Check Availability
  • B-LINE BY EATON 

    Cable Flange Clip, Steel, 1 EA

  • Item # 4RJD8
  • Mfr. Model # BX4M
Cable Flange Clip, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable flange clip attaches cables to studs or flanges. This clip may be snapped in half to make two BX4's.
Show More Close
 

Technical Specifications

Item # 4RJD8
Mfr. Model # BX4M
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Flange Clip
Material Steel
For Use With MC/AC Cable
Finish Zinc Phosphate
Wire Range 14/2 AWG to 10/3 AWG
Flange Thickness 1/8"
Mounting Type Snap In and Screw
Description/Special Features Double Run
Standards UL/CUL
* This product's country of origin is subject to change

Welcome Sign In