Check Availability
  • B-LINE BY EATON 

    Cable Bracket, Steel, 1 EA

  • Item # 4RJC4
  • Mfr. Model # BRC5-1
Cable Bracket, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable bracket secures cables, keeping them organized and preventing derating issues. Load capacity of 50 lb.
Show More Close
 

Technical Specifications

Item # 4RJC4
Mfr. Model # BRC5-1
UNSPSC #39121311
Catalog Page 318
Shipping Weight 0.06 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Bracket
Material Steel
For Use With MC/AC Cable
Finish Zinc Plated
Wire Range 0.430" to 0.560"
Description/Special Features Compatible with New BCH-HBA Multi-Tier Support Bracket
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.