Check Availability
  • B-LINE BY EATON 

    Cable Bracket, Nylon, 1 EA

  • Item # 4RJC1
  • Mfr. Model # BRC1
Cable Bracket, Nylon, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable bracket attaches cables to wood studs, including computer, CATV, telephone, security, and instrumentation cables.
Show More Close
 

Technical Specifications

Item # 4RJC1
Mfr. Model # BRC1
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Cable Bracket
Material Nylon
For Use With Stud Attachment
Finish None
Description/Special Features Provided with Nail Inserted
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.