Check Availability
  • B-LINE BY EATON 

    Bridle Ring, 3/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RJA2
  • Mfr. Model # BR-12-T
Bridle Ring, 3/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bridle ring offers low voltage cable support, when used with other fasteners.
Show More Close
 

Technical Specifications

Item # 4RJA2
Mfr. Model # BR-12-T
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.02 lbs
Country of Origin China *
Sub-Category Conduit and Cable Hangers
Item Bridle Ring
Material Steel
Nominal Conduit/Pipe 3/4"
For Use With Low Voltage Cable
Finish Zinc Plated
Thread Size #10-24
Description/Special Features Load Capacity 50 lb.
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.