Check Availability
  • B-LINE BY EATON 

    Box and Conduit Hanger, 1/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHX5
  • Mfr. Model # BH4-E-2-4
Box and Conduit Hanger, 1/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger suspends wire or rod from the surface it is mounted from (wall, beam, ceiling) with a static load capacity of 160 lb.
Show More Close
 

Technical Specifications

Item # 4RHX5
Mfr. Model # BH4-E-2-4
UNSPSC #39121311
Catalog Page 318
Shipping Weight 0.05 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Box and Conduit Hanger
Material Steel
Nominal Conduit/Pipe 1/4"
For Use With 4" Square Boxes
Finish Zinc Phosphate
Flange Thickness 1/8" to 1/4"
Thread Size 1/4-20
Mounting Type Hammer On
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.