Check Availability
  • B-LINE BY EATON 

    Box and Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHW6
  • Mfr. Model # BG812-S18-W6
Box and Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger features a BMC3 plate, for supporting multiple conduit runs.
Show More Close
 

Technical Specifications

Item # 4RHW6
Mfr. Model # BG812-S18-W6
UNSPSC #39121311
Catalog Page 316
Shipping Weight 0.3 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Box and Conduit Hanger
Material Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With 4" Square Boxes
Finish Zinc Phosphate
Mounting Type 3/8" Rod Size
Description/Special Features Bat Wing
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.