Check Availability
  • Conduit and Cable Hangers
  • B-LINE BY EATON 

    Box and Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA

  • Item # 4RHW4
  • Mfr. Model # BG812-S18-U24
Box and Conduit Hanger, 1/2", 3/4" Nominal Conduit/Pipe, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hanger features a BMC3 plate, for supporting multiple conduit runs.
Show More Close
 

Technical Specifications

Item # 4RHW4
Mfr. Model # BG812-S18-U24
UNSPSC #39121311
Catalog Page 317
Shipping Weight 0.35 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Box and Conduit Hanger
Material Steel
Nominal Conduit/Pipe 1/2", 3/4"
For Use With 4" Square Boxes
Finish Zinc Phosphate
Flange Thickness 1/8" to 1/4"
Mounting Type Hammer On
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms