Check Availability
  • B-LINE BY EATON 

    Angle Bracket, Steel, 1 EA

  • Item # 4RHX8
  • Mfr. Model # BH7
Angle Bracket, Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Angle bracket has a 160 lb. static load capacity, for use with wire or chain drop from concrete or wood.
Show More Close
 

Technical Specifications

Item # 4RHX8
Mfr. Model # BH7
UNSPSC #39121311
Catalog Page 318
Shipping Weight 0.03 lbs
Country of Origin USA *
Sub-Category Conduit and Cable Hangers
Item Angle Bracket
Material Steel
For Use With Wire or Chain Drop
Finish Zinc Phosphate
Flange Thickness 9/32" Angled
Height 0.3"
Description/Special Features 0.281" Holes
Standards UL/CUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.