Check Availability
  • B&K PRECISION 

    Test Leads Kit, Red/Black/Green, Silicone

  • Item # 20FP80
  • Mfr. Model # CC545
Test Leads Kit, Red/Black/Green, Silicone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20FP80
Mfr. Model # CC545
UNSPSC #39121435
Shipping Weight 1.8 lbs
Country of Origin France *
Item Power Supply Test Lead Kit
For Use With DC Power Supplies
Safety Rating CAT II 600V
Max. Amps 36
Color Red/Black/Green
Features High Capacity Retractile Sheath Leads, Connection Adapters, Extra-Large Insulated Alligator Clips, Red/Black/Green Components, Storage Case
Includes (1) BNC Female to Double Banana Plug Adapter, (3) High Capacity Test Leads With Retractile Sleeve Plugs, (1) 4/6mm Spade Lug Adapters Along With 4mm Banana Plug Adapters, (3) Extra-Large Alligator Clips, (1) BNC Male to Double Binding Post Adapter and (1) BNC Male Cable Assembly for Powering Those RF Testing Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In