Check Availability
  • B&K PRECISION 

    Single Output DC Power Supply, Digital

  • Item # 20VD77
  • Mfr. Model # XLN15010
Single Output DC Power Supply, Digital
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VD77
Mfr. Model # XLN15010
UNSPSC #39121004
Shipping Weight 26.0 lbs
Country of Origin Taiwan *
Item Single Output DC Power Supply
Output Volts (DC) 5 to 150
Output Current (Amps) 0.04 to 10.4
Current Limits 0% to 100%
Ripple Volts Regulation Less Than or Equal 10 mVrms
Line Volts Regulation Less Than or Equal 17mV
Load Regulation Less Than or Equal 17 mV
Line Regulation Less Than or Equal 17 mV
Meter Type Digital
Input Voltage 100 to 240VAC
Input Frequency (Hz) 47 to 63
Protection OVP, OCP, OPP, OTP, Foldback Protection Mode and Key-Lock Function
Connection Parallel
Display (4) Digit VFD
Includes User Manual, Power Cord, Rackmount Kit, Test Report and Certificate of Calibration
Manufacturers Warranty Length 3 yr.
Calibration Certificate NIST Traceable
* This product's country of origin is subject to change

Compliance and Restrictions