Check Availability
  • B&K PRECISION 

    Programmable DC Electronic Load, 600 W

  • Item # 4NZA4
  • Mfr. Model # 8512
Programmable DC Electronic Load, 600 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DC Electronic Loads
0.1V min. operating voltage 5mO min. input resistance Overcurrent, overvoltage, overpower, and overtemperature protection Trigger events created by front keypad, back TTL signal, or software Operating modes include CC, CV, CR, CP Battery test mode (provides Ah rating)
Units can operate in constant current, constant resistance, constant voltage, and constant power modes, in parallel or series. Capable of saving up to 400 measurements. Battery test mode provides A/hr. rating. Include RS-232 to TTL cable, USB to TTL cable, and software.
Show More Close
 

Technical Specifications

Item # 4NZA4
Mfr. Model # 8512
UNSPSC #41113616
Shipping Weight 39.3 lbs
Country of Origin China *
Item Programmable DC Electronic Load
Voltage Range 0.1 to 500 V
Current Range 0 to 240 A
Power 600 W
Load Regulation CV Mode 0.1 V to V Max = +/-0.05% +0.025% FS, CC Mode 0 to Max Current = +/-0.2% +0.15% FS, CW Mode 0 to 100W +/-1% +0.1% FS, 100W to Max Power = +/-1% +0.1% FS
Special Features Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation
Includes RS232 to TTL Serial Converter, Software and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In