Check Availability
  • B&K PRECISION 

    Power Supply, DC, Triple Out, 0-30, 4-6.5V

  • Item # 3CE31
  • Mfr. Model # 1760A
Power Supply, DC, Triple Out, 0-30, 4-6.5V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CE31
Mfr. Model # 1760A
UNSPSC #39121004
Shipping Weight 27.5 lbs
Country of Origin Taiwan *
Item Triple Output DC Power Supply
Voltage Output (1) 0 to 30VDC
Current Output (1) 0 to 2ADC
Voltage Output (2) 0 to 30VDC
Current Output (2) 0 to 2ADC
Voltage Output (3) 4 to 6.5VDC
Current Output (3) 5ADC
Line Regulation Less Than0.01% + 3mv
Load Regulation Less Than0.01% + 3mv
Meter Type 2 (4-Digit) LED
Input 108 to 132 VAC 60 Hz
Includes Instructions
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Welcome Sign In