Check Availability
  • B&K PRECISION 

    Meter,In-Circuit,Esr

  • Item # 4GA34
  • Mfr. Model # 881
Meter,In-Circuit,Esr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GA34
Mfr. Model # 881
UNSPSC #41113114
Shipping Weight 1.0 lbs
Country of Origin China *
Item In-Circuit ESR/DC Resistance Tester
Capacitance Range 0.47 to 2200 micronF
Resistance Range (Ohms) 0.05 to 33M
Display 25 Segment LED Bar Scale
Test Frequencies 100KHz
Auto Power Off No
Includes Battery, Tweezer Type Probe and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions