Check Availability
  • B&K PRECISION 

    Electronic Load,0 to 60 V,1 mA to 30 A

  • Item # 2LUY9
  • Mfr. Model # 8540
Electronic Load,0 to 60 V,1 mA to 30 A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LUY9
Mfr. Model # 8540
UNSPSC #39121004
Shipping Weight 7.6 lbs
Country of Origin China *
Item Electronic Load
Voltage Range 0 to 60 V
Current Range 1mA to 30 A
Power 150 W
Load Regulation 0 to 10 V = +/-0.05% + 0.1% FS, 0 to 60 = V +/-0.05% + 0.1%FS, 0 to 3 A = +/-0.1% + 0.1% FS, 0 to 30 A = +/-0.1% + 0.15% FS
Special Features Constant Current, Constant Voltage or Constant Resistance Modes of Operation, Capable of Saving Up to 400 Measurements
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions