Check Availability
  • B&K PRECISION 

    Digital Oscilloscope, 100MHz, 4 Channel

  • Item # 46C186
  • Mfr. Model # 2555
Digital Oscilloscope, 100MHz, 4 Channel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46C186
Mfr. Model # 2555
UNSPSC #41113638
Shipping Weight 11.5 lbs
Country of Origin China *
Item Digital Oscilloscope
Bandwidth (MHz) 100
Channels 4
Display 7 in. Color TFT
Sampling Rate 2 GSa/s (half-channel interleaved), 1 GSa/s (per channel)
Max./Min. Sweep Speed 2.5 to 50 s/div
Waveform / Measurement Stored 20 Waveforms and Setups
Max. Record Length 24 kpts/ channel
FFT Analysis Yes
Cursors & Zoom Yes
Real Time Clock Yes
Triggering Mode Normal, Auto, Single
Input Sensitivity 2 mV/div to 10 V/div
Persistence Yes
Interface USB
Safety Rating CAT I
Features PC control through EasyScope Software, Digital Filters with Adjustable Limits, Pass/fail Testing and Waveform Recorder Mode, Kensington Security Slot
Calibration Certificate Yes
Includes User Manual, Passive Probes (One per Channel), Power Cord, Certificate of Calibration, USB (Type A to B) Communication Cable
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions