Check Availability
  • B&K PRECISION 

    DC Electronic Load,500V,0 to 15A,200W

  • Item # 40CP75
  • Mfr. Model # 8602
DC Electronic Load,500V,0 to 15A,200W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CP75
Mfr. Model # 8602
UNSPSC #41113616
Shipping Weight 15.0 lbs
Country of Origin China *
Item DC Electronic Load
Voltage Range 0-500 VDC
Current Range 0 to 15 A
Power 200 W
Special Features Constant Current, Constant Voltage, Constant Resistance and Constant Power Modes of Operating, Adjustable Slew Rate In CC Mode
Includes Power Cord, User Manual, Certificate of Calibration, Test Report
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions