Check Availability
  • B&K PRECISION 

    2400W Programmable DC Electronic Load

  • Item # 14G853
  • Mfr. Model # 8522
2400W Programmable DC Electronic Load
Qty
  • Web Price
    $8,307.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14G853
Mfr. Model # 8522
UNSPSC #41113616
Shipping Weight 87.0 lbs
Country of Origin China *
Item DC Electronic Load
Voltage Range 0-500 VDC
Current Range 0-120 A
Power 2400W
Special Features Built-in Transient Generator,List Mode Operation,Battery testing Mode,Flexible triggering,Back Panel TTL Signal or Software,Remote Sense
Includes Power Cord, User Manual, Installation CD with Application Software, RS232 to TTL Serial Converter Cable IT-E131, USB to TTL Serial Converter Cable IT-E132
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions