Check Availability
  • B & A 

    Screw Extractor Drill Bit Set, LH, 4 Pc

  • Item # 4VYZ2
  • Mfr. Model # LHSP-123
Screw Extractor Drill Bit Set, LH, 4 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw extractor drill bit is designed to remove broken bolts and threaded fasteners.
Show More Close
 

Technical Specifications

Item # 4VYZ2
Mfr. Model # LHSP-123
UNSPSC #27111709
Catalog Page 2259
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Screw Extractor Drill Bit Set
Type Left Hand
Size 3/16 x 3, 1/4 x 4, 5/16 x 4 and 3/8 x 6"
Material Carbide Tipped
Features 4 Piece Set
Application Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions