Check Availability
  • B/A PRODUCTS CO. 

    Tie Down Strap, 10 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet

  • Item # 3LLU5
  • Mfr. Model # 38-TYS36B
Tie Down Strap, 10 ft.L x 2"W, 3300 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 3LLU5
Mfr. Model # 38-TYS36B
UNSPSC #31151903
Shipping Weight 4.39 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 10 ft.
Cargo Tie Down Width 2"
Working Load Limit 3300 lb.
Breaking Strength 10,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Triangle Ring
For Use With Car Carrier Flat Bed Tow Truck
Standards WSTDA-T-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms