Check Availability
  • B/A PRODUCTS CO. 

    Tie Down Strap, 5 ft. 3"L x 3"W, 22,000 lb. per Pair Load Limit, Adjustment: Ratchet

  • Item # 12P440
  • Mfr. Model # 38-107P
Tie Down Strap, 5 ft. 3"L x 3"W, 22,000 lb. per Pair Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed for use with heavy-duty wreckers.
Show More Close
 

Technical Specifications

Item # 12P440
Mfr. Model # 38-107P
UNSPSC #31151903
Shipping Weight 15.7 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 5 ft. 3"
Cargo Tie Down Width 3"
Working Load Limit 22,000 lb. per Pair
Breaking Strength 66,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Endless
For Use With Heavy Duty Wreckers
Includes Sleeves and Ratchet
Standards WSTDA-T-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms