Check Availability
  • B/A PRODUCTS CO. 

    Tie Down Strap, 5 ft. 4"L x 2"W, 14,000 lb. per Pair Load Limit, Adjustment: Ratchet

  • Item # 12P438
  • Mfr. Model # 38-105DJ
Tie Down Strap, 5 ft. 4"L x 2"W, 14,000 lb. per Pair Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed for use with medium-duty wreckers.
Show More Close
 

Technical Specifications

Item # 12P438
Mfr. Model # 38-105DJ
UNSPSC #31151903
Shipping Weight 6.8 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 5 ft. 4"
Cargo Tie Down Width 2"
Working Load Limit 14,000 lb. per Pair
Breaking Strength 42,000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type J-Hook
For Use With Medium Duty Wreckers
Standards WSTDA-T-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms