Check Availability
  • B/A PRODUCTS CO. 

    Tie Down Strap, 9 ft. 2"L x 2"W, 3670 lb. Load Limit, Adjustment: Ratchet

  • Item # 10C711
  • Mfr. Model # BA-PSR103
Tie Down Strap, 9 ft. 2"L x 2"W, 3670 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed for use with car haulers.
Show More Close
 

Technical Specifications

Item # 10C711
Mfr. Model # BA-PSR103
UNSPSC #31151903
Shipping Weight 7.25 lbs
Country of Origin USA *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 9 ft. 2"
Cargo Tie Down Width 2"
Working Load Limit 3670 lb.
Breaking Strength 11,000 lb
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Swivel J-Hook
For Use With Car Haulers - for trailers w/small holes in decking
Standards WSTDA-T-1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms