Check Availability
  • B/A PRODUCTS CO. 

    Step Deck Trailer Ladder

  • Item # 12M125
  • Mfr. Model # BA-LADDER20
Step Deck Trailer Ladder Step Deck Trailer Ladder Step Deck Trailer Ladder Step Deck Trailer Ladder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12M125
Mfr. Model # BA-LADDER20
UNSPSC #30191501
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Step Deck Trailer Ladder
Type Folding
Load Capacity 375 lb.
Height 6"
Width 19"
Length 48"
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms