Check Availability
  • B/A PRODUCTS CO. 

    Grab Hook, Clevis

  • Item # 9XF02
  • Mfr. Model # 11-38G4H
Grab Hook, Clevis
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9XF02
Mfr. Model # 11-38G4H
UNSPSC #31162412
Shipping Weight 1.0 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 40
Hook Attachment Type Clevis
Trade Size 17/32"
Working Load Limit 3900 lb.
Color Natural
Finish Natural
For Use With Grade 40 Chain or less
Includes Clevis Pin and Cotter Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.