Check Availability
  • B/A PRODUCTS CO. 

    Grab Hook, Alloy Steel, G80, 18100 lb.

  • Item # 3YFZ9
  • Mfr. Model # G8-58H
Grab Hook, Alloy Steel, G80, 18100 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3YFZ9
Mfr. Model # G8-58H
UNSPSC #31162412
Shipping Weight 4.55 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Clevis
Trade Size 5/8"
Working Load Limit 18,100 lb.
Color Natural
Finish Natural
For Use With Grade 80 Chain or less
Includes Clevis Pin and Cotter Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.