Check Availability
  • B/A PRODUCTS CO. 

    Grab Hook, Alloy Steel, G80, 12000 lb.

  • Item # 3YFZ7
  • Mfr. Model # G8-12H
Grab Hook, Alloy Steel, G80, 12000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3YFZ7
Mfr. Model # G8-12H
UNSPSC #31162412
Shipping Weight 2.48 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Clevis
Trade Size 1/2"
Working Load Limit 12,000 lb.
Color Natural
Finish Natural
For Use With Grade 70 or 80 Chain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.