Check Availability
  • B/A PRODUCTS CO. 

    Grab Hook,Alloy Steel,G80,7100 lb.

  • Item # 3YFZ5
  • Mfr. Model # G8-38H
Grab Hook,Alloy Steel,G80,7100 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YFZ5
Mfr. Model # G8-38H
UNSPSC #31162412
Shipping Weight 1.07 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Attachment Type Clevis
Trade Size 3/8"
Working Load Limit 7100 lb.
Color Natural
Finish Natural
For Use With Grade 70 or 80 Chain
* This product's country of origin is subject to change

Compliance and Restrictions