Check Availability
  • B/A PRODUCTS CO. 

    Grab Hook, Alloy Steel, G80, 5300 lb.

  • Item # 3YFZ3
  • Mfr. Model # G8-516H
Grab Hook, Alloy Steel, G80, 5300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3YFZ3
Mfr. Model # G8-516H
UNSPSC #31162412
Shipping Weight 0.73 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Hook Attachment Type Clevis
Trade Size 5/16"
Working Load Limit 5300 lb.
Color Natural
Finish Natural
For Use With Grade 70 or 80 Chain
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.