Check Availability
  • B & A 

    Carbide-Tipped Wood Drilling Bit, Installer Style, 9/16" Bit, 18" Length, 7/16" Shank Size

  • Item # 4CJD7
  • Mfr. Model # FGH71809
Carbide-Tipped Wood Drilling Bit, Installer Style, 9/16" Bit, 18" Length, 7/16" Shank Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CJD7
Mfr. Model # FGH71809
UNSPSC #27112801
Shipping Weight 1.2 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Wood Drilling Bit
Drill Style Installer
Drill Bit Material Carbide-Tipped
Drill Bit Size 9/16"
Shank Size 7/16"
Overall Length 18"
For Use With Hollow Core Utility Poles
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In