Check Availability
  • Hood Protector
  • AVS 

    Hood Defender, 6-3/4" Thickness, Black

  • Item # 440C79
  • Mfr. Model # 45706
Hood Defender, 6-3/4" Thickness, Black
Qty
  • Web Price
    $71.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440C79
Mfr. Model # 45706
UNSPSC #25172606
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Hood Defender
Weight 5 lb.
Mounting - Hood Protector Automotive Tape
Color - Hood Protector Black
Material - Hood Protector ABS Plastic
Includes Mounting Kit
Thickness 6-3/4"
Waterproofed Yes
Year/Make/Model Vehicle 2000-2005 Ford Excursion
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms