Check Availability
  • Air Deflector
  • AVS 

    Air Deflector, 1-7/8" H x 3" W, Black

  • Item # 440C54
  • Mfr. Model # 94975
Air Deflector, 1-7/8" H x 3" W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440C54
Mfr. Model # 94975
UNSPSC #25174107
Shipping Weight 2.44 lbs
Country of Origin USA *
Item Air Deflector
Weight 5 lb.
Mounting - Air Deflector Automotive Tape
Color - Air Deflector Black
Finish - Air Deflector Smooth
Height 1-7/8"
Material - Air Deflector ABS Plastic
Includes Mounting Kit
Width 3"
Mounting Location - Air Deflector Front and Rear Window
Year/Make/Model Vehicle 2015-2018 Ford F-150 Crew Cab Pickup
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms