Check Availability
  • Air Deflector
  • AVS 

    Air Deflector, 2-41/64" H x 3" W, Black

  • Item # 440C51
  • Mfr. Model # 94044
Air Deflector, 2-41/64" H x 3" W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440C51
Mfr. Model # 94044
UNSPSC #25174107
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Air Deflector
Weight 5 lb.
Mounting - Air Deflector Automotive Tape
Color - Air Deflector Black
Finish - Air Deflector Smooth
Height 2-41/64"
Material - Air Deflector ABS Plastic
Includes Mounting Kit
Width 3"
Mounting Location - Air Deflector Front and Rear Window
Year/Make/Model Vehicle 1999-2007 Chevrolet Silverado 1500 Extended Cab Pickup
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms