Check Availability
  • ATEC 

    Automatic Battery Charger and Maintainer, Maintaining, AGM, Deep Cycle, Gel, Lead Acid

  • Item # 49Z420
  • Mfr. Model # 9003A
Automatic Battery Charger and Maintainer,  Maintaining,  AGM, Deep Cycle, Gel, Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49Z420
Mfr. Model # 9003A
UNSPSC #26111704
Shipping Weight 1.11 lbs
Country of Origin China *
Item Battery Charger and Maintainer
Charger Style Handheld Portable
For Battery Voltage 6, 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
Charger Function Maintaining
Automatic/Manual Automatic
Charge Type Float
Charging Amps @ Voltage 1A @ 12V, 1A @ 6V
Maintaining Amps @ Voltage 0.9A @ 12V, 0.9A @ 24V, 0.9A @ 6V
Input Voltage 120VAC
Overall Width 3-13/16"
Overall Height 7"
Overall Depth 11"
Cable Gauge 18 AWG
Cable Length 12 ft.
Test Feature Yes
Timer Automatic
Material Plastic
Includes Output Clips, Ring Terminals, Quick Connect Fly Leads
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms