Check Availability
  • ASSOCIATED EQUIP 

    Manual Battery Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 36MW21
  • Mfr. Model # KS400
Manual Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This jump starter features PVC insulation and clamp connections. It is designed for use with automotive batteries.
Show More Close
 

Technical Specifications

Item # 36MW21
Mfr. Model # KS400
UNSPSC #26111703
Catalog Page 928
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Boosting
Boost Amps @ Voltage 1700A @ 12V
Cold Cranking Amps @ Voltage 360A @ 12V
Automatic/Manual Manual
Charge Type Smart
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms