Check Availability
  • ASSOCIATED EQUIP 

    Manual Bus Bar with Circuit Board Protection, Charging, Maintaining, AGM, Gel

  • Item # 40GL79
  • Mfr. Model # 6075CB
Manual Bus Bar with Circuit Board Protection,  Charging, Maintaining,  AGM, Gel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40GL79
Mfr. Model # 6075CB
UNSPSC #26111704
Shipping Weight 25.85 lbs
Country of Origin USA *
Item Bus Bar with Circuit Board Protection
Charger Style Mounted
For Battery Voltage 12, 24
For Use With Battery Type AGM, Gel
Charger Function Charging, Maintaining
Automatic/Manual Manual
AC Cord Length 6 ft. 6"
Overall Width 15"
Overall Height 5"
Overall Depth 31"
Cable Gauge 10 AWG
Cable Length 6 ft.
Test Feature No
Timer No
Material Copper, Rubber, Steel, Fiberglass
Includes 10 Pairs of DC Charging Leads
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms