Check Availability
  • ASSOCIATED EQUIP 

    Automatic Battery Charger and Starter, Boosting, Charging, Lead Acid, For Battery Voltage 6, 12

  • Item # 29RV92
  • Mfr. Model # 6012
Automatic Battery Charger and Starter,  Boosting, Charging,  Lead Acid,  For Battery Voltage 6, 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29RV92
Mfr. Model # 6012
UNSPSC #26111704
Catalog Page 925
Shipping Weight 46.25 lbs
Country of Origin USA *
Item Battery Charger and Starter
Charger Style Wheeled
For Battery Voltage 6, 12
For Use With Battery Type Lead Acid
Charger Function Boosting, Charging
Automatic/Manual Automatic
Charge Type Timer
Boost Amps @ Voltage 250A @ 12V, 250A @ 6V
Cold Cranking Amps @ Voltage 250A @ 12V, 250A @ 6V
Charging Amps @ Voltage 70A/60A @ 12V, 70A/60A @ 6V
AC Cord Length 6 ft. 6"
Input Voltage 120VAC
Overall Width 16"
Overall Height 30"
Overall Depth 17"
Cable Gauge 6-1/2 AWG
Cable Length 6-1/2 ft.
Test Feature No
Timer Yes
Material Steel
Standards UL, Cul
Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms