Check Availability
  • ASSOCIATED EQUIP 

    Automatic Battery Charger and Starter, Boosting, Charging, Lead Acid, For Battery Voltage 6, 12

  • Item # 29RV90
  • Mfr. Model # 6001A
Automatic Battery Charger and Starter,  Boosting, Charging,  Lead Acid,  For Battery Voltage 6, 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Associated® Model 6001A heavy-duty commercial fast battery charger offers high performance and 16 rates of charge. It offers incorrect polarity caution with proprietary Stop/Go light technology. The fully insulated 500A Flexi-Spring clamps help prevent arcs and sparks. The fast charger features automatic reset AC and DC circuit breakers and an automatic timer.
The unit is made for safe operation indoors and out, even in rain, sleet, and snow. It's constructed with a heavy-duty chrome-plated handle, powder-coated steel enclosure, and copper cable with flexible insulation. A fan cooling mechanism prevents overheating and extends the unit's life. Clamp bars provide a storage spot for additional safety.
Show More Close
 

Technical Specifications

Item # 29RV90
Mfr. Model # 6001A
UNSPSC #26111704
Catalog Page 925
Shipping Weight 56.7 lbs
Country of Origin USA *
Item Battery Charger and Starter
Charger Style Wheeled
For Battery Voltage 6, 12
For Use With Battery Type Lead Acid
Charger Function Boosting, Charging
Automatic/Manual Automatic
Charge Type Timer
Boost Amps @ Voltage 375A @ 12V, 375A @ 6V
Cold Cranking Amps @ Voltage 375A @ 12V, 375A @ 6V
Charging Amps @ Voltage 75A @ 12V, 100A @ 6V
AC Cord Length 10 ft.
Input Voltage 120VAC
Overall Width 16"
Overall Height 30"
Overall Depth 17"
Cable Gauge 4 AWG
Cable Length 8 ft.
Test Feature No
Timer Yes
Material Steel
Standards CSA
Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms