Check Availability
  • Battery Testers
  • ASSOCIATED 

    Battery Tester, 14-3/4"D, 15" H, Steel, 15"W

  • Item # 444N40
  • Mfr. Model # 7136R
Battery Tester, 14-3/4"D, 15" H, Steel, 15"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444N40
Mfr. Model # 7136R
UNSPSC #26111719
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Battery Tester
Type Digital
Load Ranges 1000A
Voltage Range 6 to 12V
Works With 6V, 8V, 12V Batteries
Cold Cranking Amps 0 to 2000
Probe Clamps
Resolution High
Accuracy 1999 Cold Cranking Amps
Display Digital
Construction Steel
Height (In.) 15
Width (In.) 15
Depth (In.) 14-3/4
Includes (2) AWG 60" Leads
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms