Check Availability
Tri-Fold Pull, Black, Anodized, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L37
Mfr. Model # 56213
UNSPSC #42143603
Shipping Weight 0.82 lbs
Country of Origin China *
Item Tri-Fold Pull
Type Tri-Fold
Material Nylon, Rubber
Finish Anodized
Color Black
Inside Dia. 2-2/5" to 3-1/2"
Features Compact, Secure, Easily Removed, Reusable
For Use With Tri-Fold Restraints
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.