Check Availability
  • Police and EMT Shirts
  • ASP 

    Tactical Polo, 2XL, Silver Gray Embroidery

  • Item # 436H66
  • Mfr. Model # 09705
Tactical Polo, 2XL, Silver Gray Embroidery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H66
Mfr. Model # 09705
UNSPSC #53102703
Shipping Weight 0.9 lbs
Country of Origin China *
Item Tactical Polo
Size 2XL
Color Black
Material 100% Polyester
Sleeve Length Short Sleeve
Closure Type Pullover
Fabric Polyester
Pockets 1
Binding 2-Hole Melamine Buttons
Features Silver Gray Embroidery, Suitable, Layered Design
Type Tactical
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms