Check Availability
Tactical Mirror for ASP Baton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L30
Mfr. Model # 52471
UNSPSC #39111702
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Tactical Mirror
Color Black
Height 3"
Width 1/2"
Length 3"
For Use With ASP Baton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms