Check Availability
Tactical Light Case for Triad, Turbo Flashlight
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L28
Mfr. Model # 35640
UNSPSC #39111702
Shipping Weight 0.3 lbs
Country of Origin China *
Item Tactical Light Case
Color Black
Height 2"
Width 2"
Length 3"
For Use With Triad, Turbo Flashlight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.