Check Availability
Baton Pouch, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L13
Mfr. Model # 52436
UNSPSC #23232001
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Sidebreak Scabbard
Color Black
For Use With Belts
Mounting Style - Tactical Pouches Paddle
For Belt Width - Tactical Pouches Up to 1-1/4"
Molle Compatible - Body Armor No
Item - Tactical Pouches Baton Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms