Check Availability
Rolling Bag, Tactical, 18-1/2"Lx13-45/64"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436K84
Mfr. Model # 59506
UNSPSC #53121705
Shipping Weight 3.15 lbs
Country of Origin China *
Item Rolling Bag
Type Tactical
Size 18-1/2" L x 13-45/64" W
Color Black
Material 420D Polyester
Length (In.) 18-1/2
Width (In.) 13-45/64
Number of Pockets (Inside) 2
Number of Pockets (Outside) 2
Closure Zipper
Fits Accessories, Clothing, Survival Gear, Magazines, Tactical Gear
For Use With Accessories
Features Tough Ballistic Weave Fabric, ASP's Eagle Logo, Fully Lined, Stowed Away Tightly
Includes Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms