Check Availability
  • Carabiners
  • ASP 

    Mini Carabiner, Polymer, 3/4" Gate Opening, 2-1/2" Length, Auto-Lock, 110 lb. Tensile Strength

  • Item # 436K04
  • Mfr. Model # 56261
Mini Carabiner,  Polymer,  3/4" Gate Opening,  2-1/2" Length,  Auto-Lock,  110 lb. Tensile Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436K04
Mfr. Model # 56261
UNSPSC #46182304
Shipping Weight 0.025 lbs
Country of Origin China *
Item Mini Carabiner
Gate Opening 3/4"
Lock Type Auto-Lock
Length 2-1/2"
Material Polymer
Color Coyote
Tensile Strength 110 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms