Check Availability
  • Carabiners
  • ASP 

    Large Carabiner Bin, Polymer, 1" Gate Opening, Auto-Lock, 275 lb. Tensile Strength, PK 50

  • Item # 436H76
  • Mfr. Model # 81298
Large Carabiner Bin,  Polymer,  1" Gate Opening,  Auto-Lock,  275 lb. Tensile Strength,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H76
Mfr. Model # 81298
UNSPSC #46182304
Shipping Weight 2.4 lbs
Country of Origin China *
Item Large Carabiner Bin
Gate Opening 1"
Lock Type Auto-Lock
Material Polymer
Color Coyote, Gray, Black
Tensile Strength 275 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms