Check Availability
  • Key Accessories
  • ASP 

    Key Identifier, Gold, Brass, 7/8" dia. Ring

  • Item # 436J76
  • Mfr. Model # 52780
Key Identifier, Gold, Brass, 7/8" dia. Ring
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J76
Mfr. Model # 52780
UNSPSC #55121504
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Key Identifier
Type Vigilance Key Identification Tag
Material Brass
Color Gold
Overall Length (In.) 2
Ring Dia. (In.) 7/8
Fits Keys
For Use With Keys
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.