Check Availability
  • Hats
  • ASP 

    Hat, Cap, Black, Size Universal, Adjustable Head Size, 100% Cotton

  • Item # 436J55
  • Mfr. Model # 09800
Hat,  Cap,  Black,  Size Universal,  Adjustable Head Size,  100% Cotton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436J55
Mfr. Model # 09800
UNSPSC #53102503
Shipping Weight 0.3 lbs
Country of Origin China *
Item Hat
Style Cap
Color Black
Size Universal
Hat Size 6-3/4 to 6-7/8
Head Size Adjustable
Adjustment Type Hook-and-Loop
Material 100% Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.